Motion
BEXS-65

ANSELL
BEXS-65

Disposable Sterile Cleanroom Glove - S Size, Nitrile, Fully Textured Surface, Powder-Free, 0.14 to 0.17 mm, 5.51 to 6.69 mil Thick, White Color
MI ITEM #14894572
MFR #BEXS-65
Price$2,121.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
BEXS-65

Disposable Sterile Cleanroom Glove - S Size, Nitrile, Fully Textured Surface, Powder-Free, 0.14 to 0.17 mm, 5.51 to 6.69 mil Thick, White Color
MI ITEM #14894572
MFR #BEXS-65

Mfr description
BEXS-65 BIOCLN BEXS EXCELL STR NBR 6.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,121.00/each

Specifications

Dimensions

  • Finger Thickness
    6.7 mil
  • Glove Size
    S
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    5.5 mil
  • Thickness
    5.51 to 6.69 mil, 0.14 to 0.17 mm

Details

  • Application
    Cleanroom, Healthcare, Life Sciences
  • Branding
    Branded
  • Color
    White
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Palm, Textured Fingers
  • Hand Type
    Hand Specific
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    BEXS-65
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Bioclean
  • Product Types
    Glove
  • Standards Met
    CE 0493, Category III, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, UKCA
  • Sterile Gloves
    Sterile
  • Surface Finish
    Fully Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)