1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ANSELL
BSAN-L
Disposable Non-sterile Cleanroom Glove - L Size, Nitrile, Green Color
MI ITEM #
14894585
MFR #
BSAN-L
Price
$3,082.27
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Disposable Gloves
ANSELL BSAN-L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSELL
BSAN-L
Disposable Non-sterile Cleanroom Glove - L Size, Nitrile, Green Color
MI ITEM #
14894585
MFR #
BSAN-L
Mfr description
BSAN-L BIOCLN BSAN SYNERGY 300MM PCP L
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,082
.27
/each
Add to Cart
Specifications
Dimensions
Finger Thickness
5.5 mil
Glove Size
L
Palm Thickness - Imperial
3.9 mil
Details
Color
Green
Latex Free
Yes
Material
Nitrile
Product Types
Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items