Motion
BNPS90

ANSELL
BNPS90

Disposable Sterile Cleanroom Glove - Large Size, Nitrile, White Color
Mi Item #14894598
MFR #BNPS90
Price$4,004.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
BNPS90

Disposable Sterile Cleanroom Glove - Large Size, Nitrile, White Color
Mi Item #14894598
MFR #BNPS90

Mfr description
BNPS90 BIOCLN BNPS N-PLUS STR 400MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,004.65/each

Specifications

Dimensions

  • Finger Thickness
    8.3 mil
  • Glove Size
    Large
  • Palm Thickness - Imperial
    7.1 mil

Details

  • Color
    White
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Sterile Cleanroom Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)