Overview
Mfr description
SU-690-XS MICROFLEX SU-690 SUPRENO SE XS
Specifications
- Glove SizeX-Small
- MaterialNitrile
- ColorViolet Blue
- Latex FreeYes
- Food GradeFood Grade
- Finger Thickness7.1 mil
- Palm Thickness - Imperial4.3 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data