Motion
SU-690-XL

ANSELL
SU-690-XL

Disposable Glove - XL Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.11 to 0.18 mm, 4.3 to 7.1 mil Thick, Violet Blue Color
Mi Item #14894702
MFR #SU-690-XL
Price$37.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
SU-690-XL

Disposable Glove - XL Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.11 to 0.18 mm, 4.3 to 7.1 mil Thick, Violet Blue Color
Mi Item #14894702
MFR #SU-690-XL

Mfr description
SU-690-XL MICROFLEX SU-690 SUPRENO SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.37/each

Specifications

Dimensions

  • Finger Thickness
    7.09 mil
  • Glove Size
    XL
  • Length  
    9.6500 in, 245 mm
  • Palm Thickness - Imperial
    4.3 mil
  • Thickness
    4.3 to 7.1 mil, 0.11 to 0.18 mm

Details

  • Application
    Assembly Of Parts, Assembly and Inspection Of Components, Checking Parts, Engine Transmission and Repair, Equipment Repair and Maintenance, Fluids and Filter Change, General Purpose Auto Aftermarket, Higher-Risk Clinical Applications, Inspection, Maintaining Lab Furniture and Equipment, Oil, Picking and Fastening Components, Raw Material Sample Collection, Sample Taking and Processing, Selecting, Tire Rotation and Changes
  • Branding
    Branded
  • Color
    Violet Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical Examination
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    SU-690-XL
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, EN 1149-1/2/3, EN ISO 21420:2020, FDA 21 CFR 177.2600, US QSR/FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)