Overview
Mfr description
MK-296-XS MICROFLEX MK-296 MIDKNIGHT XS
Specifications
- Glove SizeX-Small
- MaterialNitrile
- ColorBlack
- Latex FreeYes
- Food GradeFood Grade
- Finger Thickness6 mil
- Palm Thickness - Imperial4.3 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data