Motion
XC-310-L

ANSELL
XC-310-L

Disposable Glove - L Size, Nitrile, Fingertip Textured Surface, Powder-Free, 2.8 to 4.3 mil Thick, Blue Color
Mi Item #14894711
MFR #XC-310-L
Price$48.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
XC-310-L

Disposable Glove - L Size, Nitrile, Fingertip Textured Surface, Powder-Free, 2.8 to 4.3 mil Thick, Blue Color
Mi Item #14894711
MFR #XC-310-L

Mfr description
XC-310-L MICROFLEX XC-310 XCEED SIZE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.99/each

Specifications

Dimensions

  • Finger Thickness
    4.4 mil
  • Glove Size
    L
  • Length  
    9.4000 in, 240 mm
  • Palm Thickness - Imperial
    2.8 mil
  • Thickness
    2.8 to 4.3 mil

Details

  • Application
    Assembly Of Parts, Examination Procedures, Food Processing, General Purpose Auto Aftermarket, Plant Disinfection and Sanitization, Raw Material Sample Collection, Sample Taking and Processing
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    XC-310-L
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, ASTM D6978, EN 1149-1/2/3, EN ISO 21420:2020, FDA21 CFR 177-2600, US QSR/FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)