Motion
93862070

ANSELL
93862070

Diposable Medical Exam Glove - S Size, Nitrile, Fully Textured Surface, Powder-Free, 0.15 to 0.17 mm, 5.9 to 6.7 mil Thick, Black Color
Mi Item #14894712
MFR #93862070
Price$60.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
93862070

Diposable Medical Exam Glove - S Size, Nitrile, Fully Textured Surface, Powder-Free, 0.15 to 0.17 mm, 5.9 to 6.7 mil Thick, Black Color
Mi Item #14894712
MFR #93862070

Mfr description
93862070 MICROFLEX MK XTRA 93862 SIZE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.35/each

Specifications

Dimensions

  • Finger Thickness
    6.7 mil
  • Glove Size
    S
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    5.9 mil
  • Thickness
    5.9 to 6.7 mil, 0.15 to 0.17 mm

Details

  • Application
    Automotive Aftermarket, Emergency Services, Laboratory Analysis, Standard Patient Examinations
  • Branding
    Branded
  • Color
    Black
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fully Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    93862070
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, EN 421:2010, EN 455 1-4, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA 21 CFR 177-2600, ISO 13485, ISO 9001, NFPA 1950:2025, UKCA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fully Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)