Motion
11842090

ANSELL
11842090

Foam Nitrile Coated Knit Glove - L or Size 9 Size, Natural Rubber Coated
MI ITEM #14894732
MFR #11842090
Price$8.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11842090

Foam Nitrile Coated Knit Glove - L or Size 9 Size, Natural Rubber Coated
MI ITEM #14894732
MFR #11842090

Mfr description
11842090 HYFLEX 11842 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.81/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    7.67 to 10.4300 in, 195 to 265.00 mm
  • Men'S Size
    9
  • Size
    9
  • Women's Size
    9

Details

  • Additional Details
    Touchscreen Compatible, Dermatologically Tested, Silicone-Free
  • Application
    General handling, Assembly of small parts, Raw material handling, Picking fastening components, Adjusting systems and screwing, Warehouse and logistics operations, Quality inspection, Dry food handling and packaging
  • Coating Material
    Natural Rubber
  • Description
    HyFlex 11-842 sustainable Multi-Purpose glove are designed with 30% recycled content* reducing our carbon footprint by 75g CO2eq/pair** and plastic-free inner packaging that contains 70% fewer materials^
  • Description Keyword
    Multi Purpose
  • EN388
    4131 A
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Aerospace, Automotive, Automotive Aftermarket, Emergency Medical Services, Energy, Food processing and handling, Industrial, Logistics, Machinery and Equipment, Metal fabrication, Utilities, Warehousing
  • Manufacturer Catalog Number
    11-842
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion, Heat
  • Series
    HyFlex 11-842
  • Standards Met
    EN 388, EN 407

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)