Motion
58530B070-VEND

ANSELL
58530B070-VEND

Chemical Resistant Glove - Size S or Size 7, 11.4000 in, 290 mm Length, Gray
Mi Item #14894738
MFR #58530B070-VEND
Price$14.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
58530B070-VEND

Chemical Resistant Glove - Size S or Size 7, 11.4000 in, 290 mm Length, Gray
Mi Item #14894738
MFR #58530B070-VEND

Mfr description
872537 ALPHATEC 58530B VEND PACK SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.07/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    11.4000 in, 290 mm
  • Thickness
    45 mil, 1.15 mm

Details

  • Additional Details
    Anti-Static, Silicone-Free, Latex-Free
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Application
    Metalworking And Assembly Operations, Body Painting Including Surface Inspection, Applying Sealers, Touching Up, Changing Tools And Dies, Handling Application And Cleaning Tools, Warehousing Deg F Raw Materials, Loading And Unloading Trucks And Vehicles, Filling, Blending And Charging Deg F Raw Materials, Transferring Liquids And Solids, Transferring Liquids And Solids Between Vessels And Tanks And Process Equipment, Supervision Deg F Running Operation, Handling Outgoing Goods, Cans, Vessels, Bulkpack And Cartons, Opening Furnaces Draining Pumps Valves Or Lines And Crackers Btx Process, Food Processing
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Gray
  • Cuff Style
    Gauntlet
  • En 388 Abrasion Resistance Level
    Level 3
  • En 388 Cut Resistance Level
    Level 3
  • En 388 Puncture Resistance Level
    Level 3
  • EN388
    3122A
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Grip Technology
  • Hand Type
    Pair
  • Knit Gauge
    7
  • Latex Free
    Yes
  • Liner Color
    Gray
  • Lining Material
    Acrylic
  • Material Type
    Nitrile
  • Product Line
    AlphaTec
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, 2016 +A1, 2018, EN407, 2020, EN ISO 21420, 2020, EN ISO 374-1, 2016, EN ISO 374-5, 2016, CE 0493, Category III, REACH Compliant
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Grip Technology
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)