Overview
Mfr description
6821-ECO Recycled Balaclava Face Mask
- POST-CONSUMER RECYCLED MATERIALS - Made with 95% recycled polyester and 5% spandex
- THERMAL PROTECTION - Warmth in cold conditions
- STRETCHABLE MATERIAL - Flexible to fit most head sizes
- DURABLE MATERIAL - High-quality fleece for long-lasting use and wear
- LONG LENGTH - Full thermal head/neck coverage that tucks into jackets
- COMFORTABLE & NON-BULKY - Fits comfortably under a hard hat or helmet
- REFLECTIVE ACCENT - Helps keep wearers seen and safe
- RECYCLED PACKAGING - Packaged in recycled 100% polyethylene materials
Specifications
- High VisibilityNo
- ColorBlack
- MaterialRecycled Polyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data