Motion
25A-CDQ2B12-5DZ

SMC CORP OF AMERICA
25A-CDQ2B12-5DZ

12 mm Bore, 5 mm Stroke, Through Hole / Standard Mount
MI ITEM #14899749
MFR #25A-CDQ2B12-5DZ
List Price$158.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQ2B12-5DZ

12 mm Bore, 5 mm Stroke, Through Hole / Standard Mount
MI ITEM #14899749
MFR #25A-CDQ2B12-5DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.50/each for your price

Overview

Mfr description
25A-CDQ2B12-5DZ 25A-CDQ2B12-5DZ CYLINDER

Specifications

  • Bore Diameter
  • Stroke
    5 mm
  • Manufacturer Catalog
  • Mounting Type
    Through Hole / Standard
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text