Motion
CDQ2B12-20DMZ-LW-M9NW

SMC CORP OF AMERICA
CDQ2B12-20DMZ-LW-M9NW

12 mm Bore, 20 mm Stroke, Standard Mount
Mi Item #14899767
MFR #CDQ2B12-20DMZ-LW-M9NW
Price$155.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B12-20DMZ-LW-M9NW

12 mm Bore, 20 mm Stroke, Standard Mount
Mi Item #14899767
MFR #CDQ2B12-20DMZ-LW-M9NW

Mfr description
CDQ2B12-20DMZ-LW-M9NW CDQ2B12-20DMZ-LW-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.89/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    20 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)