Overview
Mfr description
RSDQB12-10DR-M9NWV RSDQB12-10DR-M9NWV CY
Specifications
- Bore Diameter
- Stroke10 mm
- Mounting TypeThrough Hole / Standard
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeStopper Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data