Motion
RSDQB20-15DRZ-M9NWV

SMC CORP OF AMERICA
RSDQB20-15DRZ-M9NWV

20 mm Bore, 15 mm Stroke, Through Hole / Standard Mount
Mi Item #14899778
MFR #RSDQB20-15DRZ-M9NWV
Price$200.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB20-15DRZ-M9NWV

20 mm Bore, 15 mm Stroke, Through Hole / Standard Mount
Mi Item #14899778
MFR #RSDQB20-15DRZ-M9NWV

Mfr description
RSDQB20-15DRZ-M9NWV RSDQB20-15DRZ-M9NWV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.34/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    15 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Stopper Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)