Motion
Aerokroil 13oz

KANO LABORATORIES
Aerokroil 13oz

Penetrants Lubricants - 13 oz, Aerosol Can
Mi Item #14899869
MFR #Aerokroil 13oz
Price$31.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KANO LABORATORIES
Aerokroil 13oz

Penetrants Lubricants - 13 oz, Aerosol Can
Mi Item #14899869
MFR #Aerokroil 13oz

Mfr description
KS132ST AEROKROIL WITH SPRAYTECH
  • AEROSOL - 13 OZ CAN (AEROKROIL WITH SPRAYTECH™)
  • Loosen frozen metal parts
  • Industrial-Strength penetrant dispenses every drop
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.54/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Weight
    13 oz

Details

  • Container Type
    Aerosol Can
  • Features & Benefits
    • AEROSOL - 13 OZ CAN (AEROKROIL WITH SPRAYTECH™) • Loosen frozen metal parts • Industrial-Strength penetrant dispenses every drop • dispenses upside down • Two way dispensing
  • Product Types
    Penetrant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)