Overview
Mfr description
37415 3/16 ENDMILL 5FL .015R CB TA Z-CAR
Specifications
- Mill Diameter
- Finish CoatingAlTiN, Ti-NAMITE-A
- Corner Radius
- Corner Radius Tolerance+0.000/-0.050 mm, +0.0000/-0.0020 in
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Center CuttingNo
- Helix Angle37 °
- Overall Length2.0000 in, 63.50 mm
- Shank TypeStraight
- SeriesZ5C
- End TypeChip Breaker (CR)
- Flute TypeSpiral
- Shank Diameter Toleranceh6
- Variable HelixNo
- Spiral DirectionRight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data