Motion
ECS101A1H1DF4
1800 rpm, 3 ph, 230 V, 143T Frame, TEFC Enclosure
MI ITEM #14902821
MFR #ECS101A1H1DF4
List Price$4,035.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V, 143T Frame, TEFC Enclosure
MI ITEM #14902821
MFR #ECS101A1H1DF4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,035.18/each for your price

Overview

Mfr description
ECS101A1H1DF4 1HP,1800RPM,3PH,60HZ,143T,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    143T
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought