Motion
IDDRPM363504R2
AC Variable Frequency & Servo Drive - Input Phase 3, 350 hp Normal Duty
MI ITEM #14902835
MFR #IDDRPM363504R2
Price$81,806.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Variable Frequency & Servo Drive - Input Phase 3, 350 hp Normal Duty
MI ITEM #14902835
MFR #IDDRPM363504R2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81,806.00/each

Specifications

Details

  • Drive Supply Voltage
    460 V ac
  • Horsepower Rating Normal Duty
    350 hp
  • Number Of Input Phases
    3 ph
  • Product Type
    AC Variable Frequency & Servo Drives

Overview

Mfr description
IDDRPM363504R2 350HP,1750,460V,RL3614,DP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought