Motion
IDDRPM4410004R2
IDDRPM4410004R2
Mi Item #14902837
MFR #IDDRPM4410004R2
Price$294,098.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDDRPM4410004R2
Mi Item #14902837
MFR #IDDRPM4410004R2

Mfr description
IDDRPM4410004R2 1000HP,1750,460V,RL4473,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294,098.04/each

Specifications

Dimensions

  • Input Current
    1196 A

Details

  • Additional Details
    Feedback Device ENCODER Shaft Grounding Reversible Rotation Thermal Device - Winding Thermostat And RTD
  • Agency Listing
    CCSA US
  • Ambient Temperature Range
    -25 to 40 °C, -13 to 104 °F
  • Drive Output Voltage
    460 VAC
  • Drive Supply Voltage
    460 V ac
  • Enclosure Rating
    IP23
  • Enclosure Type
    DPFV
  • Feedback Type
    Encoder
  • Horsepower Rating Heavy Duty
    1000 hp
  • Horsepower Rating Normal Duty
    1000 hp
  • Input Frequency Rating
    90 Hz
  • Manufacturer Catalog Number
    IDDRPM4410004R2
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    -25 °C, -13 104 °F
  • Motor Phase
    3
  • Mounting Type
    Rigid Base
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operating Temperature Range
    -13 to 104 °F, -25 to 40 °C
  • Operation Mode
    Vector Control
  • Output Current Heavy Duty
    1196 A
  • Output Current Normal Duty
    1196 A
  • Peak Current
    1196 A
  • Peak Current Heavy Duty
    1196 A
  • Peak Current Normal Duty
    1196 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    No
  • Pulse Train Output Capability
    No
  • Safety Option Cards
    0
  • Serial Communication Device Net
    No
  • Serial Communication Interbus S
    No
  • Serial Communication Modbus
    No
  • Serial Communication Profibus Dp
    No
  • Series
    General Industrial
  • Standard Operating Temperature Range
    -13 to 104 °F
  • Standards Met
    CCSA US, NEMA
  • Trade / Brand Name
    BALDOR ELECTRIC COMPANY
  • Typical Application
    General Industrial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)