Motion
VHECP84316T-4
Pump Motor - 75 hp, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
Mi Item #14902842
MFR #VHECP84316T-4
Price$25,106.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor - 75 hp, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 1780 rpm Base, Continuous Duty
Mi Item #14902842
MFR #VHECP84316T-4

Mfr description
VHECP84316T-4 75HP,1780RPM,3PH,60HZ,365H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,106.20/each

Specifications

Dimensions

  • NEMA Frame Size
    365HP
  • Overall Length C Dimension
    35.3400 in, 897.64 mm
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in, 41.27 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    86 A at 460 V
  • Application
    Pump - Centrifugal
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1780 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    86 A
  • Full Load Efficiency
    95.4 %
  • Insulation Class
    F
  • IP Rating
    IP56
  • KVA Code
    G
  • Model
    A36070M
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    V1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA, PREMIUM, NEMA, PREMIUM, (OLD, LOGO), UR, CURUSEEV, CCSAUSEEV
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)