Motion
IM75-2
IM75-2
MI ITEM #14903404
MFR #IM75-2
Your Price$1,051.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IM75-2
MI ITEM #14903404
MFR #IM75-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,051.77/each(List $1,262.12)

Overview

Mfr description
IM75-2 FLIR IM75-2 INSULATION TESTER / D
  • Polarization Index Dielectric Absorption Earth Bond Resistance Multi Color LED Indicator with Compare Mode True RMS DMM with VFD Mode Extremely Bright LED Work Lights Durable Double Molded Construction (IP54) Meter Link Connectivity and Free Tools Mobile App for Remote Viewing of Real Time Readings in Smartphones and Tablets Transmits Readings to Meter Link Enabled Thermal Imaging Cameras to Document and Analyze Thermal Changes During Insulation Measurements

Specifications

  • Display Type
    Digital
  • Probe Type
    Probe Leads
  • Maximum DC Voltage Measurement
    1000 V dc
  • Maximum AC Voltage Measurement
    1000
  • Best Dc Voltage Accuracy
    1000.0 V ± 0.05 %
  • Measurement Functions
    AC Voltage Capacitance Category Rating Continuity DC Voltage Earth Bond Resistance Frequency [ACV] Insulation Resistance Insulation Test Voltages VFD AC Voltage
  • Safety Category
    CAT IV-600 V, CAT III-1000 V
  • Power Source
    (6) AAA Batteries
  • Housing Color
    Black
  • Weight
    1.3 lbs
  • Dimensions
    3.7 × 8.1 × 2 in
  • Auto Power Off
    Yes
  • Auto Ranging
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Type
    6 × 1.5 V AAA alkaline batteries
  • Depth
    8.1
  • Display
    Multiline LCD
  • Features & Benefits
    Polarization Index Dielectric Absorption Earth Bond Resistance Multi Color LED Indicator with Compare Mode True RMS DMM with VFD Mode Extremely Bright LED Work Lights Durable Double Molded Construction (IP54) Meter Link Connectivity and Free Tools Mobile App for Remote Viewing of Real Time Readings in Smartphones and Tablets Transmits Readings to Meter Link Enabled Thermal Imaging Cameras to Document and Analyze Thermal Changes During Insulation Measurements
  • Interface
    Bluetooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text