Motion
DM93-2
DM93-2
Mi Item #14903405
MFR #DM93-2
Price$769.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DM93-2
Mi Item #14903405
MFR #DM93-2

Mfr description
DM93-2 DM93-2 INDUSTRIAL DIGITAL MULTIME
  • Polarization Index Dielectric Absorption Earth Bond Resistance Multi Color LED Indicator with Compare Mode True RMS DMM with VFD Mode Extremely Bright LED Work Lights Durable Double Molded Construction (IP54) Meter Link Connectivity and Free Tools Mobile App for Remote Viewing of Real Time Readings in Smartphones and Tablets Transmits Readings to Meter Link Enabled Thermal Imaging Cameras to Document and Analyze Thermal Changes During Insulation Measurements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.75/each

Specifications

Dimensions

  • Depth
    3.86
  • Dimensions
    2.39 × 3.86 × 8.15 in
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    1.3. lbs

Details

  • Auto Power Off
    Yes
  • Auto Ranging
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Type
    6 × 1.5 V AAA alkaline batteries
  • Best Dc Voltage Accuracy
    1000.0 V ± 0.05 %
  • Display
    Multiline LCD
  • Display Type
    Digital
  • Features & Benefits
    Polarization Index Dielectric Absorption Earth Bond Resistance Multi Color LED Indicator with Compare Mode True RMS DMM with VFD Mode Extremely Bright LED Work Lights Durable Double Molded Construction (IP54) Meter Link Connectivity and Free Tools Mobile App for Remote Viewing of Real Time Readings in Smartphones and Tablets Transmits Readings to Meter Link Enabled Thermal Imaging Cameras to Document and Analyze Thermal Changes During Insulation Measurements
  • Housing Color
    Black
  • Interface
    Bluetooth
  • Maximum AC Voltage Measurement
    1000
  • Measurement Functions
    AC Voltage Capacitance Category Rating Continuity DC Voltage Earth Bond Resistance Frequency [ACV] Insulation Resistance Insulation Test Voltages VFD AC Voltage
  • Power Source
    (6) AAA Batteries
  • Probe Type
    Probe Leads
  • Safety Category
    CAT IV-600 V, CAT III-1000 V
  • Standards
    IEC 61010-1 CAT IV-600 V and CAT III-1000 V, IEC 61010-2-33
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)