Overview
Mfr description
06904E-B04 FTNG (PERM) INVERTED MALE SWI
Specifications
- MaterialCarbon Steel
- FinishDURA-KOTE
- ApplicationGeneral purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
- Hex Size0.44
- Angle180
- Finish/CoatingDURA-KOTE
- ColorDURA-KOTE
- For Use WithH059 , H069, H166, H169, H229, H239, H366, H569
- Hose Dash Size-4.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data