Motion
06906E-466
06906E-466
MI ITEM #14903695
MFR #06906E-466
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
06906E-466
MI ITEM #14903695
MFR #06906E-466

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06906E-466 HOSE END (PERM) R5 0

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Carbon steel
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Generally used for truck and off-road vehicle applications.
  • Hex Size
    0.75
  • Angle
    90
  • Finish/Coating
    DURA-KOTE
  • Color
    DURA-KOTE
  • For Use With
    H059 , H069, H166, H169, H229, H239, H366, H569
  • Hose Dash Size
    -6.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought