Motion
FC250H-06
Engine Hose - 3/8 in ID, 2300 psi Working Pressure, Polyester Cover
Mi Item #14903728
MFR #FC250H-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Hose - 3/8 in ID, 2300 psi Working Pressure, Polyester Cover
Mi Item #14903728
MFR #FC250H-06

Mfr description
FC250H-06 HOSE, R5 HIGH TEMP 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    2300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)