Motion
FC250H-08
Engine Hose - 3/8 in ID, 2050 psi Working Pressure, Polyester Cover
MI ITEM #14903730
MFR #FC250H-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Hose - 3/8 in ID, 2050 psi Working Pressure, Polyester Cover
MI ITEM #14903730
MFR #FC250H-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    2050 psi

Overview

Mfr description
FC250H-08 HOSE, R5 HIGH TEMP 0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought