Motion
FC250H-10
Engine Hose - 1/2 in ID, 1750 psi Working Pressure, Polyester Cover
MI ITEM #14903732
MFR #FC250H-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Hose - 1/2 in ID, 1750 psi Working Pressure, Polyester Cover
MI ITEM #14903732
MFR #FC250H-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC250H-10 HOSE, R5 HIGH TEMP 0

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    1750 psi
  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Steel Wire
  • Hose Dash Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought