Overview
Mfr description
GH681-16-06000 HOSE, R1 MM+ 0
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1500 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data