Overview
Mfr description
GH793-16-12000 HOSE, R2 MM+ 0
Specifications
- Hose Covering MaterialSynthetic Rubber
- Hose Dash Size16
- Nominal Hose Inner Diameter
- Hose Reinforcement TypeSteel Wire
- Working Pressure3000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data