Motion
VTOHW-011-DF-A

MSA SAFETY SALES LLC
VTOHW-011-DF-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 28.1990 in Long, HMPE Material
Mi Item #14905410
MFR #VTOHW-011-DF-A
Price$511.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MSA SAFETY SALES LLC
VTOHW-011-DF-A

Self-retracting Lanyards, Lifeline & Fall Limiter - 400 lbs Wt Capacity , 28.1990 in Long, HMPE Material
Mi Item #14905410
MFR #VTOHW-011-DF-A

Mfr description
VTOHW-011-DF-A VTOH WEB 6'/1.8M 1LEG ALT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.06/each

Specifications

Dimensions

  • Length
    28.1990 in
  • Overall Length
    716.25 mm

Details

  • ANSI Rating
    Z359.14-21
  • Capacity
    400 lbs
  • Color
    Gray
  • Lifeline Material
    HMPE
  • Line Material
    HMPE
  • Number Of Legs
    1
  • Standards Met
    ANSI Z359.14-21
  • Type
    Web Personal Fall Limiter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)