Specifications
Dimensions
- Size12
Details
- Closure TypeLace Up
- ColorBrown
- Lining MaterialTextile
- MaterialLeather
- Midsole MaterialPU
- Outsole MaterialPU
- Standards MetIC/EH/SR
- Toe ProtectionYes
- TypeSafety Toe Boot
- Upper MaterialLeather
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)