Specifications
Dimensions
- Thread Size 23/4-16 UNF
Details
- Adapter TypeStraight
- Body MaterialStainless Steel
- Both Ends Style/TypeMale ORB x Female ORB
- Connection TypeSAE J1926 O-Ring Boss Reducer
- Description KeywordReducer
- End 1 StyleMale ORB
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale ORB
- End 2 Thread3/4-16 UNF
- Manufacturer Catalog Number6410-08-08-O-SS-VITON
- MaterialStainless Steel
- Maximum Operating Pressure413.685 bar, 6000 psi
- PlatingTrivalent Zinc
- Seal MaterialBuna-N (Nitrile)
- ShapeStraight
- TypeO-Ring Boss Reducer
- Working Pressure6000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)