Motion
PE565-01713
01 Hollow Hex Pipe Plug W/ 0.020 RES. CUST.
MI ITEM #14915848
MFR #PE565-01713
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
01 Hollow Hex Pipe Plug W/ 0.020 RES. CUST.
MI ITEM #14915848
MFR #PE565-01713

Mfr description
PE565-01713 01 HOLLOW HEX PIPE PLUG W/ 0
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/16 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe
  • End 1 Thread
    1/16-27 NPTF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Series
    PE565

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)