Motion
2503-02-01-FG
2503-02-01-FG 02MJ-01MP 45 ELBOW FORGED
Mi Item #14915913
MFR #2503-02-01-FG
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2503-02-01-FG 02MJ-01MP 45 ELBOW FORGED
Mi Item #14915913
MFR #2503-02-01-FG

Mfr description
2503-02-01-FG 02MJ-01MP 45 ELBOW FORGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.57/each

Specifications

Dimensions

  • End 1 Size
    1/16 in, 1/8 in
  • End 2 Size
    1/16 in, 1/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1/16-27 NPTF, 5/16-24 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1/16-27 NPTF, 5/16-24 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)