Motion
5502-02-02-FG-ZN

BRENNAN INDUSTRIES INC
5502-02-02-FG-ZN

5502-02-02-FG-ZN 02MP-02FP 90 ELB FORGE
MI ITEM #14915914
MFR #5502-02-02-FG-ZN
List Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5502-02-02-FG-ZN

5502-02-02-FG-ZN 02MP-02FP 90 ELB FORGE
MI ITEM #14915914
MFR #5502-02-02-FG-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.70/each for your price

Overview

Mfr description
5502-02-02-FG-ZN 02MP-02FP 90 ELB FORGE

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Size
    1/8 in
  • End 1 Thread
    1/8-27 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Size
    1/8 in
  • End 2 Thread
    1/8-27 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5502
  • Plating
    Zinc Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text