Specifications
Dimensions
- End 1 Size1/8 in
- End 2 Size1/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe
- End 1 Thread1/8-27 NPTF
- End 2 StyleFemale Pipe
- End 2 Thread1/8-27 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series5504
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)