Overview
Mfr description
6410-03-03-O 03MORB-03FORB STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male O-ring Boss
- End 1 Size3/16 in
- End 1 Thread3/8-24 UNF
- End 2 StyleFemale O-Ring Boss, Male O-ring Boss
- End 2 Size3/16 in
- End 2 Thread3/8-24 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6410
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data