Specifications
Dimensions
- End 1 Size1/4 in, 3/16 in
- End 2 Size1/4 in, 3/16 in
Details
- Adapter TypeStraight
- End 1 StyleMale O-ring Boss, Male Pipe
- End 1 Thread1/4-18 NPTF, 3/8-24 UNF
- End 2 StyleMale O-ring Boss, Male Pipe
- End 2 Thread1/4-18 NPTF, 3/8-24 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6401
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)