Motion
0304-C-04-ZN
Female JIC - 7/16-20 UNF Thread, Steel Material
MI ITEM #14915946
MFR #0304-C-04-ZN
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIC - 7/16-20 UNF Thread, Steel Material
MI ITEM #14915946
MFR #0304-C-04-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.70/each

Specifications

Dimensions

  • End 1 Size
    1/4 in

Details

  • Adapter Type
    Cap
  • End 1 Style
    Female JIC
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Zinc Nickel Plated
  • Series
    0304

Overview

Mfr description
0304-C-04-ZN 04 JIC CAP, ZINC NICKEL PLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought