Motion
6560-04-04-FG
6560-04-04-FG 04FJS-04FJS 90 ELBOW FORG
Mi Item #14915950
MFR #6560-04-04-FG
Price$50.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6560-04-04-FG 04FJS-04FJS 90 ELBOW FORG
Mi Item #14915950
MFR #6560-04-04-FG

Mfr description
6560-04-04-FG 04FJS-04FJS 90 ELBOW FORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.85/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)