Overview
Mfr description
5605-04-04-04-FG-ZN 04FP-04FP-04FP TEE F
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe
- End 1 Size1/4 in
- End 1 Thread1/4-18 NPTF
- End 2 StyleFemale Pipe
- End 2 Size1/4 in
- End 2 Thread1/4-18 NPTF
- End 3 StyleFemale Pipe
- End 3 Size1/4 in
- End 3 Thread1/4-18 NPTF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingZinc Nickel Plated
- Series5605
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data