Motion
5605-04-04-06-FG

BRENNAN INDUSTRIES INC
5605-04-04-06-FG

5605-04-04-06-FG
MI ITEM #14915975
MFR #5605-04-04-06-FG
Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5605-04-04-06-FG

5605-04-04-06-FG
MI ITEM #14915975
MFR #5605-04-04-06-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.24/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in
  • End 3 Size
    3/8 in;1/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe
  • End 1 Thread
    1/4-18 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Thread
    1/4-18 NPTF
  • End 3 Style
    Female Pipe
  • End 3 Thread
    3/8-18 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5605

Overview

Mfr description
5605-04-04-06-FG 04FP-04FP-06FP TEE FORG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought