Motion
2705-LN-04-06-B

BRENNAN INDUSTRIES INC
2705-LN-04-06-B

2705-LN-04-06-B 04FP-06MJ BLKHD STRAIGHT
MI ITEM #14916001
MFR #2705-LN-04-06-B
Price$118.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2705-LN-04-06-B

2705-LN-04-06-B 04FP-06MJ BLKHD STRAIGHT
MI ITEM #14916001
MFR #2705-LN-04-06-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.84/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male JIC Bulkhead
  • End 1 Thread
    1/4-18 NPTF, 9/16-18 UNF
  • End 2 Style
    Female Pipe, Male JIC Bulkhead
  • End 2 Thread
    1/4-18 NPTF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    2705

Overview

Mfr description
2705-LN-04-06-B 04FP-06MJ BLKHD STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought