Motion
FS7202-04-04-NWO-FG-VITON

BRENNAN INDUSTRIES INC
FS7202-04-04-NWO-FG-VITON

FS7202-04-04-NWO-FG-VITON 04MFS-04MBSPPA
Mi Item #14916063
MFR #FS7202-04-04-NWO-FG-VITON
Price$67.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7202-04-04-NWO-FG-VITON

FS7202-04-04-NWO-FG-VITON 04MFS-04MBSPPA
Mi Item #14916063
MFR #FS7202-04-04-NWO-FG-VITON

Mfr description
FS7202-04-04-NWO-FG-VITON 04MFS-04MBSPPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.99/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male Face Seal
  • End 1 Thread
    9/16-18 UNF, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male Face Seal
  • End 2 Thread
    9/16-18 UNF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)