Overview
Mfr description
FS7012-04-08 04MFS-08MBSPP ORR STRAIGHT.
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel O-Ring, Male Face Seal
- End 1 Size1/2 in, 1/4 in
- End 1 Thread9/16-18 UNF, G - 1/2-14
- End 2 StyleMale British Standard Pipe Parallel O-Ring, Male Face Seal
- End 2 Size1/2 in, 1/4 in
- End 2 Thread9/16-18 UNF, G - 1/2-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7012
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data