Overview
Mfr description
2602-04-02-04-FG 04MJ-02MJ-04FP BRANCH T
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC
- End 1 Size1/4 in, 1/8 in
- End 1 Thread7/16-20 UNF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Size1/8 in
- End 2 Thread5/16-24 UNF
- End 3 StyleFemale Pipe, Male JIC
- End 3 Size1/4 in;1/8 in
- End 3 Thread1/4-18 NPTF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series2602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data