Motion
6801-04-04-NWO-FG-R.078

BRENNAN INDUSTRIES INC
6801-04-04-NWO-FG-R.078

6801-04-04-NWO-FG-R.078 04MJ-04MAORB 90
MI ITEM #14916079
MFR #6801-04-04-NWO-FG-R.078
Price$20.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6801-04-04-NWO-FG-R.078

6801-04-04-NWO-FG-R.078 04MJ-04MAORB 90
MI ITEM #14916079
MFR #6801-04-04-NWO-FG-R.078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.09/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6801

Overview

Mfr description
6801-04-04-NWO-FG-R.078 04MJ-04MAORB 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought