Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male O-ring Boss
- End 1 Thread7/16-20 UNF
- End 2 StyleMale JIC, Male O-ring Boss
- End 2 Thread7/16-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6400
Overview
Mfr description
6400-04-04-O-EPDM 04MJ-04MORB STRAIGHT,