Motion
6400-04-05-O-VITON

BRENNAN INDUSTRIES INC
6400-04-05-O-VITON

6400-04-05-O-VITON 04MJ-05MORB STRAIGHT
MI ITEM #14916092
MFR #6400-04-05-O-VITON
Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6400-04-05-O-VITON

6400-04-05-O-VITON 04MJ-05MORB STRAIGHT
MI ITEM #14916092
MFR #6400-04-05-O-VITON

Mfr description
6400-04-05-O-VITON 04MJ-05MORB STRAIGHT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.71/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 5/16 in
  • End 2 Size
    1/4 in, 5/16 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male O-ring Boss
  • End 1 Thread
    1/2-20 UNF, 7/16-20 UNF
  • End 2 Style
    Male JIC, Male O-ring Boss
  • End 2 Thread
    1/2-20 UNF, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)